Zoro Homepage

LED Wall Pack, 3600 lm, 5000K Color Temp.

  • Mfr # TRP2-24L-30-5K7-4-UNV-DB

  • Zoro # G5129481


product price: $565.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 277V AC
Width
16 5/8 in
Height
7 1/4 in
Length
9 5/8 in
Series
GeoPak
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRP2-24L-30-5K7-4-UNV-DB
Zoro #
G5129481
UPC #
785988038664
Country of Origin
United States

Dimensions

Width
16 5/8 in
Height
7 1/4 in
Length
9 5/8 in
Fixture Width
16 11/16 in
Fixture Length
9 5/8 in
Fixture Height
7 1/4 in
Recommended Mounting Height
15 to 18 ft
Manufacturers Warranty Length
5 yr
Mounting Height - Minimum
15 ft
Overall Height
7 1/4 in
Overall Length
9 5/8 in
Mounting Height - Maximum
18 ft
Overall Width
16 5/8 in

Details

Item
Anti-Glare Wall Pack
Voltage
120 to 277V AC
Series
GeoPak
Light Technology
LED
Fixture Sensor Type
No Sensor Included
Lumens
3,656 lm
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Housing Color
Bronze
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Premium Listed
Sensor Type - Fixtures
No Sensor Included
Lumens Per Watt
131.0
Color Rendering Index
70
IP Rating
IP65
Max. Fixture Wattage
28.0
Description/Special Features
Continuous 0-10V Dimming
Standards
UL 1598, Wet Location Listed
Operating Temp. Range
-40 Degrees to 40 Degrees C
Fixture Lens Material
No Lens
Fixture Rated Life
60,000 hr
Fixture Housing Material
Aluminum
Fixture Housing Color
Bronze
Color Temp.
5000K
Fixture Voltage
120 to 277
Warranty
5 yr
Lighting Certification
DesignLights Consortium (DLC)
Color Temperature
5000K
Lamp Watts - Fixtures
28.0
Light Distribution
Type IV
LED Replacement For
150W HPS/MH
Type - Wall Pack Fixtures
Architectural
Rated Life
60,000 hr
Housing Material
Aluminum
Fixture Wattage
30 W
Light Distribution Shape
Type IV
Lumens per Watt
131 lm/W
Special Features
Continuous 0-10V Dimming
Max. Operating Temp.
104 Degrees F
Min. Operating Temp.
-40 Degrees F
Number of Knockouts
0
Mount Type
Surface
Light Distribution Type - NEMA
NEMA 4x4
Color Selectable
Not Selectable
Light Output
3,656 lm
Low Pressure Sodium Wattage Equivalency
150 W
Operating Temperature - Maximum
104 Degrees F
Incandescent Wattage Equivalency
150 W
High Pressure Sodium Wattage Equivalency
150 W
Metal Halide Wattage Equivalency
150 W
Light Distribution Type - IESNA
Type IV
Lumen Selectable
Not Selectable
Operating Temperature - Minimum
-40 Degrees F
Number of Hubs
1
Finish
Powder Coated

Description

Anti-Glare Wall Pack, Lumens 3,656 lm, Fixture Wattage 30 W, Voltage 120 to 277V AC, Light Distribution Shape Type IV, LED Replacement For 150W HPS/MH, Fixture Sensor Type No Sensor Included, Light Technology LED, Color Temperature 5000K, Color Rendering Index 70, Height 7 1/4 in, Width 16 5/8 in, Rated Life 60,000 hr, Fixture Housing Color Bronze, Fixture Housing Material Aluminum, Fixture Lens Material No Lens, IP Rating IP65, Lumens per Watt 131 lm/W, Max. Operating Temp. 104 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.