Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Wall Pack, 3600 lm, 5000K Color Temp.

  • Mfr # TRP2-24L-50-5K7-4-UNV-DB

  • Zoro # G5129560


product price: $541.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 277V AC
Width
16 5/8 in
Height
7 1/4 in
Length
9 5/8 in
Series
GeoPak
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRP2-24L-50-5K7-4-UNV-DB
Zoro #
G5129560
UPC #
785988038701
Country of Origin
United States

Dimensions

Width
16 5/8 in
Height
7 1/4 in
Length
9 5/8 in
Fixture Width
16 11/16 in
Fixture Length
9 5/8 in
Recommended Mounting Height
15 to 18 ft
Fixture Height
7 1/4 in
Manufacturers Warranty Length
5 yr
Overall Width
16 5/8 in
Mounting Height - Minimum
15 ft
Overall Height
7 1/4 in
Overall Length
9 5/8 in
Mounting Height - Maximum
18 ft

Details

Item
Anti-Glare Wall Pack
Voltage
120 to 277V AC
Series
GeoPak
Light Technology
LED
Fixture Sensor Type
No Sensor Included
Lumens
5,678 lm
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Housing Color
Bronze
Lumens Per Watt
117.0
Standards
UL 1598, Wet Location Listed
Fixture Housing Material
Aluminum
Warranty
5 yr
Lamp Watts - Fixtures
49.0
Sensor Type - Fixtures
No Sensor Included
Fixture Rated Life
60,000 hr
Color Temp.
5000K
Fixture Voltage
120 to 277
IP Rating
IP65
Fixture Lens Material
No Lens
Operating Temp. Range
-40 Degrees to 40 Degrees C
Light Distribution
Type IV
Color Rendering Index
70
Color Temperature
5000K
Fixture Housing Color
Bronze
Lighting Certification
DesignLights Consortium (DLC)
Description/Special Features
Continuous 0-10V Dimming
Max. Fixture Wattage
49.0
Type - Wall Pack Fixtures
Architectural
Green Certification or Other Recognition
DesignLights Consortium (DLC)
LED Replacement For
200W HPS/MH
Housing Material
Aluminum
Rated Life
60,000 hr
Light Distribution Shape
Type IV
Fixture Wattage
50 W
Lumens per Watt
117 lm/W
Special Features
Continuous 0-10V Dimming
Min. Operating Temp.
-40 Degrees F
Max. Operating Temp.
104 Degrees F
Color Selectable
Not Selectable
Light Output
5,678 lm
Operating Temperature - Maximum
104 Degrees F
Light Distribution Type - NEMA
NEMA 4x4
Mount Type
Surface
Incandescent Wattage Equivalency
200 W
Lumen Selectable
Not Selectable
Number of Knockouts
0
Light Distribution Type - IESNA
Type IV
Metal Halide Wattage Equivalency
200 W
Number of Hubs
1
High Pressure Sodium Wattage Equivalency
200 W
Operating Temperature - Minimum
-40 Degrees F
Low Pressure Sodium Wattage Equivalency
200 W
Finish
Powder Coated

Description

Anti-Glare Wall Pack, Lumens 5,678 lm, Fixture Wattage 50 W, Voltage 120 to 277V AC, Light Distribution Shape Type IV, LED Replacement For 200W HPS/MH, Fixture Sensor Type No Sensor Included, Light Technology LED, Color Temperature 5000K, Color Rendering Index 70, Height 7 1/4 in, Width 16 5/8 in, Rated Life 60,000 hr, Fixture Housing Color Bronze, Fixture Housing Material Aluminum, Fixture Lens Material No Lens, IP Rating IP65, Lumens per Watt 117 lm/W, Max. Operating Temp. 104 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.