Zoro Homepage

LED Wall Pack, 3700 lm, 5000K Color Temp.

  • Mfr # TRP2-24L-30-5K7-3-UNV-DB-PC

  • Zoro # G5119289


product price: $572.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 277V AC
Width
16 5/8 in
Height
7 1/4 in
Length
9 5/8 in
Series
GeoPak
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRP2-24L-30-5K7-3-UNV-DB-PC
Zoro #
G5119289
UPC #
785988041725
Country of Origin
United States

Dimensions

Width
16 5/8 in
Height
7 1/4 in
Length
9 5/8 in
Fixture Height
7 1/4 in
Fixture Length
9 5/8 in
Recommended Mounting Height
15 to 18 ft
Fixture Width
16 11/16 in
Manufacturers Warranty Length
5 yr
Mounting Height - Maximum
18 ft
Overall Length
9 5/8 in
Overall Height
7 1/4 in
Mounting Height - Minimum
15 ft
Overall Width
16 5/8 in

Details

Item
Anti-Glare Wall Pack
Voltage
120 to 277V AC
Series
GeoPak
Light Technology
LED
Fixture Sensor Type
Photocontrol
Lumens
3,756 lm
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Housing Color
Bronze
Lighting Certification
DesignLights Consortium (DLC)
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Premium Listed
Lumens Per Watt
135.0
Fixture Housing Material
Aluminum
Standards
UL 1598, Wet Location Listed
Fixture Voltage
120 to 277
Sensor Type - Fixtures
Photocell
Max. Fixture Wattage
28.0
Fixture Lens Material
No Lens
Color Temperature
5000K
Lamp Watts - Fixtures
28.0
Operating Temp. Range
-40 Degrees to 40 Degrees C
Fixture Rated Life
60,000 hr
Warranty
5 yr
IP Rating
IP65
Light Distribution
Type III
Fixture Housing Color
Bronze
Description/Special Features
Continuous 0-10V Dimming
Color Temp.
5000K
Color Rendering Index
70
LED Replacement For
150W HPS/MH
Type - Wall Pack Fixtures
Architectural
Rated Life
60,000 hr
Housing Material
Aluminum
Light Distribution Shape
Type III
Fixture Wattage
30 W
Lumens per Watt
135 lm/W
Special Features
Continuous 0-10V Dimming
Max. Operating Temp.
104 Degrees F
Min. Operating Temp.
-40 Degrees F
Sensor Type
Photocell Included
Light Distribution Type - NEMA
NEMA 3x3
Mount Type
Surface
Low Pressure Sodium Wattage Equivalency
150 W
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
104 Degrees F
Lumen Selectable
Not Selectable
Number of Knockouts
0
High Pressure Sodium Wattage Equivalency
150 W
Light Output
3,756 lm
Metal Halide Wattage Equivalency
150 W
Incandescent Wattage Equivalency
150 W
Light Distribution Type - IESNA
Type III
Number of Hubs
1
Color Selectable
Not Selectable
Finish
Powder Coated

Description

Anti-Glare Wall Pack, Lumens 3,756 lm, Fixture Wattage 30 W, Voltage 120 to 277V AC, Light Distribution Shape Type III, LED Replacement For 150W HPS/MH, Fixture Sensor Type Photocontrol, Light Technology LED, Color Temperature 5000K, Color Rendering Index 70, Height 7 1/4 in, Width 16 5/8 in, Rated Life 60,000 hr, Fixture Housing Color Bronze, Fixture Housing Material Aluminum, Fixture Lens Material No Lens, IP Rating IP65, Lumens per Watt 135 lm/W, Max. Operating Temp. 104 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.