Zoro Homepage

LED Wall Pack, 3700 lm, 5000K Color Temp.

  • Mfr # TRP2-24L-50-5K7-3-UNV-DB-PC

  • Zoro # G5129551


product price: $587.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 277V AC
Width
16 5/8 in
Height
7 1/4 in
Length
9 5/8 in
Series
GeoPak
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRP2-24L-50-5K7-3-UNV-DB-PC
Zoro #
G5129551
UPC #
785988041770
Country of Origin
United States

Dimensions

Width
16 5/8 in
Height
7 1/4 in
Length
9 5/8 in
Fixture Width
16 11/16 in
Fixture Height
7 1/4 in
Recommended Mounting Height
15 to 18 ft
Fixture Length
9 5/8 in
Manufacturers Warranty Length
5 yr
Overall Length
9 5/8 in
Overall Width
16 5/8 in
Overall Height
7 1/4 in
Mounting Height - Minimum
15 ft
Mounting Height - Maximum
18 ft

Details

Item
Anti-Glare Wall Pack
Voltage
120 to 277V AC
Series
GeoPak
Light Technology
LED
Fixture Sensor Type
Photocontrol
Lumens
5,833 lm
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Housing Color
Bronze
Description/Special Features
Continuous 0-10V Dimming
Fixture Rated Life
60,000 hr
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Premium Listed
Color Rendering Index
70
Max. Fixture Wattage
49.0
Fixture Lens Material
No Lens
Lighting Certification
DesignLights Consortium (DLC)
Fixture Housing Material
Aluminum
Sensor Type - Fixtures
Photocell
Standards
UL 1598, Wet Location Listed
Lumens Per Watt
120.0
LED Replacement For
200W HPS/MH
Fixture Housing Color
Bronze
Color Temp.
5000K
IP Rating
IP65
Operating Temp. Range
-40 Degrees to 40 Degrees C
Lamp Watts - Fixtures
49.0
Type - Wall Pack Fixtures
Architectural
Light Distribution
Type III
Color Temperature
5000K
Warranty
5 yr
Fixture Voltage
120 to 277
Rated Life
60,000 hr
Housing Material
Aluminum
Fixture Wattage
50 W
Light Distribution Shape
Type III
Lumens per Watt
120 lm/W
Special Features
Continuous 0-10V Dimming
Max. Operating Temp.
104 Degrees F
Min. Operating Temp.
-40 Degrees F
Color Selectable
Not Selectable
Sensor Type
Photocell Included
Operating Temperature - Minimum
-40 Degrees F
Metal Halide Wattage Equivalency
200 W
Operating Temperature - Maximum
104 Degrees F
High Pressure Sodium Wattage Equivalency
200 W
Light Distribution Type - NEMA
NEMA 3x3
Light Distribution Type - IESNA
Type III
Number of Hubs
1
Lumen Selectable
Not Selectable
Incandescent Wattage Equivalency
200 W
Light Output
5,833 lm
Number of Knockouts
0
Low Pressure Sodium Wattage Equivalency
200 W
Mount Type
Surface
Finish
Powder Coated

Description

Anti-Glare Wall Pack, Lumens 5,833 lm, Fixture Wattage 50 W, Voltage 120 to 277V AC, Light Distribution Shape Type III, LED Replacement For 200W HPS/MH, Fixture Sensor Type Photocontrol, Light Technology LED, Color Temperature 5000K, Color Rendering Index 70, Height 7 1/4 in, Width 16 5/8 in, Rated Life 60,000 hr, Fixture Housing Color Bronze, Fixture Housing Material Aluminum, Fixture Lens Material No Lens, IP Rating IP65, Lumens per Watt 120 lm/W, Max. Operating Temp. 104 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.