Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Wall Pack, 50W, 4200 lm, 120 to 277V

  • Mfr # SG2-50-PCU

  • Zoro # G9870071


product price: $328.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 277V AC
Width
9 1/2 in
Height
11 1/4 in
Length
5 5/8 in
Series
Sling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SG2-50-PCU
Zoro #
G9870071
UPC #
785988033171
Country of Origin
China

Dimensions

Width
9 1/2 in
Height
11 1/4 in
Length
5 5/8 in
Recommended Mounting Height
12 to 15 ft
Fixture Height
11 1/4 in
Fixture Length
5 5/8 in
Fixture Width
9 1/2 in
Manufacturers Warranty Length
5 yr
Mounting Height - Maximum
15 ft
Overall Height
11 1/4 in
Mounting Height - Minimum
12 ft
Overall Length
5 5/8 in
Overall Width
9 1/2 in

Details

Item
Wall Pack
Voltage
120 to 277V AC
Series
Sling
Light Technology
LED
Watts
51W
Fixture Sensor Type
Photocontrol
Lumens
5,548 lm
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Housing Color
Bronze
Operating Temp. Range
-40 Degrees to 40 Degrees C
Lamp Watts - Fixtures
51.0
Fixture Housing Material
Aluminum
Color Rendering Index
70
Light Distribution
Type III
Warranty
5 yr
Standards
UL 1598 Wet Location
Lighting Certification
DesignLights Consortium (DLC)
Housing Material
Aluminum
Lumens Per Watt
110.0
Color Temperature
5000K
CRI
70
Fixture Voltage
120 to 277
Fixture Housing Color
Bronze
Sensor Type - Fixtures
Photocell
IP Rating
IP65
LED Replacement For
150W HPS/MH
Fixture Lens Material
Glass
Max. Fixture Wattage
51.0
Color Temp.
5000K
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Fixture Rated Life
60,000 hr
Type - Wall Pack Fixtures
Dusk-to-Dawn
Mounting
Wall Mount
Rated Life
60,000 hr
Fixture Wattage
50 W
Light Distribution Shape
Type III
Lumens per Watt
110 lm/W
Min. Operating Temp.
-40 Degrees F
Max. Operating Temp.
104 Degrees F
Number of Knockouts
0
High Pressure Sodium Wattage Equivalency
150 W
Mount Type
Surface
Light Output
5,548 lm
Lumen Selectable
Not Selectable
Metal Halide Wattage Equivalency
150 W
Low Pressure Sodium Wattage Equivalency
150 W
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
104 Degrees F
Sensor Type
Photocell Included
Light Distribution Type - IESNA
Type III
Number of Hubs
1
Color Selectable
Not Selectable
Incandescent Wattage Equivalency
150 W
Finish
Dark Bronze

Description

Wall Pack, Lumens 5,548 lm, Fixture Wattage 50 W, Voltage 120 to 277V AC, Light Distribution Shape Type III, LED Replacement For 150W HPS/MH, Fixture Sensor Type Photocontrol, Light Technology LED, Color Temperature 5000K, Color Rendering Index 70, Height 11 1/4 in, Width 9 1/2 in, Rated Life 60,000 hr, Fixture Housing Color Bronze, Fixture Housing Material Aluminum, Fixture Lens Material Glass, IP Rating IP65, Lumens per Watt 110 lm/W, Max. Operating Temp. 104 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.