Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Wall Pack, 72W, 5770 lm, 8" H x 15" L

  • Mfr # PVL3-180L-4K-5-DB

  • Zoro # G7899547


product price: $552.99
/ea
Free Shipping & Returns

Key Features

Voltage
480V AC
Width
14 7/8 in
Height
8 in
Length
15 in
Series
PVL3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PVL3-180L-4K-5-DB
Zoro #
G7899547
UPC #
785988037742
Country of Origin
United States

Dimensions

Width
14 7/8 in
Height
8 in
Length
15 in
Fixture Length
15 in
Fixture Width
14 7/8 in
Fixture Height
8 in
Recommended Mounting Height
12 to 15 ft
Manufacturers Warranty Length
5 yr
Overall Height
8 in
Overall Width
14 7/8 in
Mounting Height - Maximum
15 ft
Overall Length
15 in
Mounting Height - Minimum
12 ft

Details

Item
Wall Pack
Voltage
480V AC
Series
PVL3
Light Technology
LED
Watts
72
Fixture Sensor Type
No Sensor Included
Lumens
6,615 lm
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Housing Color
Bronze
Lighting Certification
DesignLights Consortium (DLC)
Type - Wall Pack Fixtures
General Purpose
Operating Temp. Range
-40 Degrees to 40 Degrees C
Fixture Lens Material
Polycarbonate
CRI
80
Color Temp.
4000K
Max. Fixture Wattage
72.0
Housing Material
Aluminum
Warranty
5 yr
Description/Special Features
Continuous 0-10V Dimming
Fixture Rated Life
60,000 hr
Fixture Housing Material
Aluminum
Color Temperature
4000K
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Standards
UL 1598
Lumens Per Watt
92.0
Sensor Type - Fixtures
No Sensor Included
Light Distribution
Type III
Color Rendering Index
80
Lamp Watts - Fixtures
72.0
Fixture Housing Color
Bronze
Fixture Voltage
480
LED Replacement For
250W HPS/MH
Rated Life
60,000 hr
Fixture Wattage
72 W
Light Distribution Shape
Type III
Lumens per Watt
92 lm/W
Special Features
Continuous 0-10V Dimming
Max. Operating Temp.
104 Degrees F
Min. Operating Temp.
-40 Degrees F
Light Distribution Type - IESNA
Type III
Low Pressure Sodium Wattage Equivalency
250 W
Metal Halide Wattage Equivalency
250 W
Number of Knockouts
3
Operating Temperature - Minimum
-40 Degrees F
Sensor Type
Not Sensor Compatible
Lumen Selectable
Not Selectable
High Pressure Sodium Wattage Equivalency
250 W
Operating Temperature - Maximum
104 Degrees F
Color Selectable
Not Selectable
Mount Type
Surface
Incandescent Wattage Equivalency
250 W
Light Distribution Type - NEMA
NEMA 5x5
Number of Hubs
0
Light Output
6,615 lm
Finish
Dark Bronze

Description

Wall Pack, Lumens 6,615 lm, Fixture Wattage 72 W, Voltage 480V AC, Light Distribution Shape Type III, LED Replacement For 250W HPS/MH, Fixture Sensor Type No Sensor Included, Light Technology LED, Color Temperature 4000K, Color Rendering Index 80, Height 8 in, Width 14 7/8 in, Rated Life 60,000 hr, Fixture Housing Color Bronze, Fixture Housing Material Aluminum, Fixture Lens Material Polycarbonate, Lumens per Watt 92 lm/W, Max. Operating Temp. 104 Degrees F, Min. Operating Temp. -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.