Pole Bracket, Steel Housing, 30"L, 21-5/8"W
Mfr # BHH-490-PT20-DB
Zoro # G5129658
product price: $501.99
/eaKey Features
Length
30 in
Height
16 1/2 in
For Use With
Hubbell Lighting Pole Mounted Floodlighting and Area Luminaires
Warranty
1 yr
Housing Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BHH-490-PT20-DB
Zoro #
G5129658
UPC #
-
Country of Origin
United States
Dimensions
Length
30 in
Width
21 3/4 in
Height
16 1/2 in
Manufacturers Warranty Length
1 yr
Overall Width
21 5/8 in
Overall Height
16 1/2 in
Overall Length
30 in
Details
Item
Pole Bracket
For Use With
Hubbell Lighting Pole Mounted Floodlighting and Area Luminaires
Warranty
1 yr
Housing Material
Steel
Housing Finish
Dark Bronze
Accessory Type
Pole Bracket
Compatible Product Type
Hubbell Lighting Pole Mounted Floodlighting and Area Luminaires
Description
Pole Bracket, For Use With Hubbell Lighting Pole Mounted Floodlighting and Area Luminaires, Height 16 1/2 in, Width 21 3/4 in, Warranty 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.