Pole Top Slipfitter, 7-1/4" L x 7-1/4" W
Mfr # S-302-M51
Zoro # G0621980
product price: $42.99
/eaKey Features
Length
2 7/8 in
Width
2 7/8 in
Height
1 15/16 in
Housing Material
Aluminum
For Use With
Factor Small and Medium LED Floodlights
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S-302-M51
Zoro #
G0621980
UPC #
785988473861
Country of Origin
United States
Dimensions
Length
2 7/8 in
Width
2 7/8 in
Height
1 15/16 in
Overall Height
2 in
Overall Width
2 7/8 in
Overall Length
2 7/8 in
Details
Item
Pole Top Slipfitter
Housing Material
Aluminum
For Use With
Factor Small and Medium LED Floodlights
Temp. Range
-30 Degrees to 40 Degrees C
Warranty
1 yr.
Housing Finish
Dark Bronze
Accessory Type
Pole Top Slipfitter
Compatible Product Type
Factor Small and Medium LED Floodlights
Compatible Manufacturer Part Number
Universal
Compatible Series
Universal
Operating Temperature - Minimum
-22 Degrees F
Operating Temperature - Maximum
104 Degrees F
Description
Pole Top Slipfitter, For Use With Factor Small and Medium LED Floodlights, Height 1 15/16 in, Width 2 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.