Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Lens Kit, 14inLx14inW, Clear

  • Mfr # 800-3289-0100

  • Zoro # G2400977


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Length
14 in
Width
14 in
Height
3 3/8 in
For Use With
Mfr. No. NRG4-30LU-4K-BZ , NRG4-30LU-5K-BZ
Warranty
1 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800-3289-0100
Zoro #
G2400977
UPC #
-
Country of Origin
United States

Dimensions

Length
14 in
Width
14 in
Height
3 3/8 in
Manufacturers Warranty Length
1 yr
Overall Height
3 3/8 in
Overall Length
14 in
Overall Width
14 in

Details

Item
Replacement Lens Kit
For Use With
Mfr. No. NRG4-30LU-4K-BZ , NRG4-30LU-5K-BZ
Warranty
1 yr
Housing Material
Acrylic
Housing Finish
Clear
Accessory Type
Replacement Lens Kit
Compatible Series
NRG4-30LU-3k-BZ, NRG4-30LU-5k-BZ
Compatible Product Type
Outdoor Luminaries
Compatible Manufacturer Part Number
NRG4-30LU-4K-BZ, NRG4-30LU-5K-BZ

Description

Replacement Lens Kit, For Use With Mfr. No. NRG4-30LU-4K-BZ , NRG4-30LU-5K-BZ, Height 3 3/8 in, Width 14 in, Warranty 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.