Zoro Homepage

Replacement Lens/Door, Aluminum/Glass

  • Mfr # 800-3399-0104

  • Zoro # G2400968


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Length
14 7/8 in
Width
8 in
Height
15 in
Housing Material
Aluminum
For Use With
Mfr. No. PGM3-180LU-5K-BZ ,PGM3-180LU-4K-BZ, PGM3-250P-18-BZ-L, PGM330LU5KBZ
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800-3399-0104
Zoro #
G2400968
UPC #
-
Country of Origin
China

Dimensions

Length
14 7/8 in
Width
8 in
Height
15 in
Overall Height
15 in
Overall Length
14 7/8 in
Overall Width
8 in

Details

Item
Replacement Lens/Door
Housing Material
Aluminum
For Use With
Mfr. No. PGM3-180LU-5K-BZ ,PGM3-180LU-4K-BZ, PGM3-250P-18-BZ-L, PGM330LU5KBZ
Housing Finish
Bronze
Warranty
1 yr.
Accessory Type
Replacement Lens/Door
Compatible Manufacturer Part Number
PGM3-180LU-4K-BZ, PGM3-180LU-5K-BZ, PGM3-250P-18-BZ-L, PGM330LU5KBZ
Compatible Product Type
Wall Pack
Compatible Series
PGM3-180LU-4K-BZ, PGM3-180LU-5K-BZ, PGM3-250P-18-BZ-L, PGM330LU5KBZ

Description

Replacement Lens/Door, For Use With Mfr. No. PGM3-180LU-5K-BZ ,PGM3-180LU-4K-BZ, PGM3-250P-18-BZ-L, PGM330LU5KBZ, Height 15 in, Width 8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.