Zoro Homepage

ReplacementGlassGlobe, 8inH, 5inL, 5inW

  • Mfr # VGL-BU

  • Zoro # G0568062


product price: $21.55
/ea

Key Features

Length
5 in
Width
5 in
Height
8 in
For Use With
VBGL and VWGL Series LED Vaportite Fixtures
Temp. Range
-30 Degrees to 40 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VGL-BU
Zoro #
G0568062
UPC #
-
Country of Origin
China

Dimensions

Length
5 in
Width
5 in
Height
8 in
Overall Length
5 in
Manufacturers Warranty Length
1 yr
Overall Width
5 in
Overall Height
8 in

Details

Item
Replacement Glass Globe
For Use With
VBGL and VWGL Series LED Vaportite Fixtures
Temp. Range
-30 Degrees to 40 Degrees C
Warranty
1 yr
Housing Finish
Blue
Accessory Type
Replacement Glass Globe
Operating Temperature - Maximum
40 Degrees C
Compatible Product Type
LED Vaportite Fixtures
Compatible Series
VBGL Series, VWGL Series
Operating Temperature - Minimum
-30 Degrees C

Description

Replacement Glass Globe, For Use With LED Vaportite Fixtures, 5 in Overall Length, 5 in Overall Width, 8 in Overall Height

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.