Zoro Homepage

Security Light

  • Mfr # SGD-60-LSCS-GR

  • Zoro # G416099770


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 277V AC
Fixture Wattage
50 W
Housing Material
Aluminum
IP Rating
IP65
Fixture Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SGD-60-LSCS-GR
Zoro #
G416099770
UPC #
840141413402
Country of Origin
China

Dimensions

Manufacturers Warranty Length
5 yr
Overall Length
16 1/8 in
Overall Width
8 7/8 in
Overall Height
6 3/8 in
Mounting Pipe Size
1 5/8 in to 2 3/8 in

Description

Fixed Beam Security Light, Number of Lightheads 1, Fixture Wattage 50 W, Light Technology LED, Color Temperature 4000K, Color Rendering Index 70, Voltage 120 to 277V AC, Includes Lamp Lamp Included, Fixture Lens Material Polycarbonate, IP Rating IP65, Mount Type Arm, Mounting Pipe Size 1 5/8 in to 2 3/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.