Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Security Light

  • Mfr # SGD-60-LSCS

  • Zoro # G616099693


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Color Rendering Index
70
Color Temperature
4000K
Includes
Photocontrol
IP Rating
IP65
Power Source
Hardwired
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SGD-60-LSCS
Zoro #
G616099693
UPC #
840141413419
Country of Origin
China

Dimensions

Overall Width
8 7/8 in
Mounting Pipe Size
1 5/8 in to 2 3/8 in
Overall Length
16 1/8 in
Manufacturers Warranty Length
5 yr
Overall Height
6 3/8 in

Details

Item
Fixed Beam Security Light
Color Rendering Index
70
Color Temperature
4000K
Includes
Photocontrol
IP Rating
IP65
Power Source
Hardwired
Housing Color
Bronze
Voltage
120 to 277V AC
Fixture Lens Material
Polycarbonate
Standards
ANSI C136.1, CSA
Sensor Type
Photocell Included
Light Output
5,696 lm, 8,274 lm
Fixture Wattage
50 W
Housing Material
Aluminum
High Pressure Sodium Wattage Equivalency
100 W, 150 W
Light Distribution Type - NEMA
NEMA 5x5
Lumen Selectable
Selectable
Light Technology
LED
Includes Lamp
Lamp Included
Operating Temperature - Maximum
40 Degrees C
Metal Halide Wattage Equivalency
100 W, 175 W
Color Selectable
Not Selectable
Mount Type
Arm
Light Distribution Type - IESNA
Type V
Number of Lightheads
1

Description

Fixed Beam Security Light, Number of Lightheads 1, Fixture Wattage 50 W, Light Technology LED, Color Temperature 4000K, Color Rendering Index 70, Voltage 120 to 277V AC, Includes Lamp Lamp Included, Fixture Lens Material Polycarbonate, IP Rating IP65, Mount Type Arm, Mounting Pipe Size 1 5/8 in to 2 3/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.