Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sling Canopy

  • Mfr # SGC-F-60-LSCS

  • Zoro # G215854822


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 277V AC
Color Temperature
3000K, 4000K, 5000K
Housing Material
Aluminum
Housing Color
Bronze
Incandescent Wattage Equivalency
100 W, 250 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SGC-F-60-LSCS
Zoro #
G215854822
UPC #
840141432137
Country of Origin
China

Dimensions

Overall Height
4 3/16 in

Details

Voltage
120 to 277V AC
Item
Sling Canopy
Color Temperature
3000K, 4000K, 5000K
Housing Material
Aluminum
Housing Color
Bronze
Incandescent Wattage Equivalency
100 W, 250 W
Color Selectable
Selectable
Light Distribution Type - NEMA
NEMA 5x5
Fixture Wattage
60 W
High Pressure Sodium Wattage Equivalency
100 W, 250 W
Metal Halide Wattage Equivalency
100 W, 250 W
Light Distribution Type - IESNA
Type V
Light Output
3,500 lm, 6,000 lm, 8,300 lm
Lumen Selectable
Selectable

Description

Sling Canopy, Color Temperature 3000K, 4000K, 5000K, Fixture Wattage 60 W, Voltage 120 to 277V AC, Fixture Shape Square

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.