Zoro Homepage

SlingSiteLuminaire, ArmFitter, 3inH

  • Mfr # SGS-MAF

  • Zoro # G315854920


product price: $39.79
/ea

Key Features

Overall Height
3 in
Overall Length
6 7/8 in
Accessory Type
Arm Fitter
Compatible Manufacturer Part Number
95063703
Compatible Product Type
LED Area Luminaires
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SGS-MAF
Zoro #
G315854920
UPC #
840141417707
Country of Origin
Viet Nam

Dimensions

Overall Height
3 in
Overall Length
6 7/8 in

Details

Item
Sling Site Luminaire
Accessory Type
Arm Fitter
Compatible Manufacturer Part Number
95063703
Compatible Product Type
LED Area Luminaires
Compatible Series
SGS

Description

Sling Site Luminaire

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.