Zoro Homepage

St&ParkLotLights, 150W, Brz

  • Mfr # SGS-150-LSCS-UNVC-HEAD

  • Zoro # G615854880


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 347V AC
Includes
Arm for Round or Square Pole, Mast Arm Fitter, Wall Mount
Color Rendering Index
80
Color Temperature
3000K, 4000K, 5000K
Standards
DLC Listed, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SGS-150-LSCS-UNVC-HEAD
Zoro #
G615854880
UPC #
840141417684
Country of Origin
Viet Nam

Dimensions

Overall Length
27 1/4 in
Overall Height
6 1/4 in
Overall Width
12 1/2 in

Details

Item
Street & Parking Lot Lights
Voltage
120 to 347V AC
Includes
Arm for Round or Square Pole, Mast Arm Fitter, Wall Mount
Color Rendering Index
80
Color Temperature
3000K, 4000K, 5000K
Standards
DLC Listed, UL Listed
Fixture Wattage
150 W
Housing Color
Bronze
Housing Material
Aluminum
Light Technology
LED
Sensor Type
Not Sensor Compatible
High Pressure Sodium Wattage Equivalency
400 W
Light Output
13,000 lm, 18,000 lm, 23,000 lm
Metal Halide Wattage Equivalency
400 W
Light Head Style
Standard Head
Light Distribution Type - IESNA
Type III, Type IV, Type V
Mount Type
Arm, Pole
Color Selectable
Selectable
Lumen Selectable
Selectable
Operating Temperature - Maximum
104 Degrees F

Description

Street & Parking Lot Lights, Mount Type Arm, Pole, Fixture Wattage 150 W, Light Technology LED, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 80, Voltage 120 to 347V AC, Standards DLC Listed, UL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.