Zoro Homepage

Upswept Arm, 24" L x 2" W x 8" H

  • Mfr # ARM-DD24

  • Zoro # G0578781


product price: $19.59
/ea

Key Features

Length
24 in
Width
2 in
Height
8 in
Housing Material
Aluminum
For Use With
DDL Series Roadway LED Luminaire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARM-DD24
Zoro #
G0578781
UPC #
785988033287
Country of Origin
China

Dimensions

Length
24 in
Width
2 in
Height
8 in
Overall Height
8 in
Manufacturers Warranty Length
1 yr
Overall Length
24 in
Overall Width
2 in

Details

Item
Upswept Arm
Housing Material
Aluminum
For Use With
DDL Series Roadway LED Luminaire
Housing Finish
Gray
Warranty
1 yr
Temp. Range
-30 Degrees to 40 Degrees C
Accessory Type
Upswept Arm
Operating Temperature - Minimum
-30 Degrees C
Compatible Series
DDL Series Roadway LED Luminaire
Operating Temperature - Maximum
40 Degrees C

Description

Upswept Arm, For Use With DDL Series Roadway LED Luminaire, Height 8 in, Width 2 in, Warranty 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.