Zoro Homepage

Wall Pack

  • Mfr # WGH2-70-LSCS-UNVC

  • Zoro # G516036897


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Aluminum
Color Temperature
3000K, 4000K, 5000K
Voltage
120 to 347V AC
Includes
Photocell with Cap
Color Rendering Index
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WGH2-70-LSCS-UNVC
Zoro #
G516036897
UPC #
840141431192
Country of Origin
Viet Nam

Dimensions

Mounting Height - Maximum
25 ft
Overall Length
14 1/4 in
Overall Height
7 3/8 in
Overall Width
9 1/4 in
Knockout Size
1/2 in
Height
7 3/8 in

Details

Housing Material
Aluminum
Color Temperature
3000K, 4000K, 5000K
Voltage
120 to 347V AC
Includes
Photocell with Cap
Color Rendering Index
80
Series
WGH
IP Rating
IP65
Fixture Lens Material
Glass
Light Technology
LED
Standards
DLC Premium, UL 1598
Power Source
Hardwired
Item
Wall Pack
Fixture Wattage
70 W
For Location
Indoor
Housing Color
Bronze
Operating Temperature - Maximum
104 Degrees F
Mount Type
Surface
Number of Hubs
0
Light Distribution Type - IESNA
Type IV
LED Driver Style
Programmable
Incandescent Wattage Equivalency
250 W
Sensor Type
Photocell Included
Lumen Selectable
Selectable
Light Output
9,897 lm, 10,700 lm, 11,496 lm
Low Pressure Sodium Wattage Equivalency
250 W
Metal Halide Wattage Equivalency
250 W
Number of Knockouts
3
Light Distribution Type - NEMA
NEMA 4x4
Includes Lamp
Lamp Included
Color Selectable
Selectable
High Pressure Sodium Wattage Equivalency
250 W

Description

Wall Pack, Fixture Wattage 70 W, Voltage 120 to 347V AC, Light Technology LED, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 80, Includes Lamp Lamp Included, Fixture Lens Material Glass, IP Rating IP65, Standards DLC Premium, UL 1598

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.