Zoro Homepage

Wall/Pole Mounting Bracket, 2"Lx2"W x 4"H

  • Mfr # 4024C

  • Zoro # G0574408


product price: $49.25
/ea

Key Features

Length
2 in
Width
2 in
Height
4 in
Housing Material
Steel
For Use With
FSL, FML, FLL, FXL, MHS, MVK Series Floodlights
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4024C
Zoro #
G0574408
UPC #
785988310326
Country of Origin
China

Dimensions

Length
2 in
Width
2 in
Height
4 in
Overall Height
4 in
Overall Width
2 in
Overall Length
2 in

Details

Item
Wall/Pole Mounting Bracket
Housing Material
Steel
For Use With
FSL, FML, FLL, FXL, MHS, MVK Series Floodlights
Temp. Range
-30 Degrees to 40 Degrees C
Warranty
1 yr.
Housing Finish
Bronze
Accessory Type
Wall/Pole Mounting Bracket
Compatible Product Type
Universal
Operating Temperature - Minimum
-22 Degrees F
Compatible Series
FLL, FML, FSL, FXL, MHS, MVK Series Floodlights
Operating Temperature - Maximum
104 Degrees F
Compatible Manufacturer Part Number
Universal

Description

Wall/Pole Mounting Bracket, For Use With FSL, FML, FLL, FXL, MHS, MVK Series Floodlights, Height 4 in, Width 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.