Gal Ipe Penetrating Wood Finish 250-VOC

  • Mfr # F3XHIGA

  • Zoro # G216479727


product price:  $69.69
/ea

Key Features

Color
Ipe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F3XHIGA
Zoro #
G216479727
UPC #
733921710450
Country of Origin
United States

Details

Item
Penetrating Wood Finish (250-VOC)
Color
Ipe

Description

Only Penofins Hardwood wood stain can penetrate dense hardwoods that need nourishing and stabilizing. This unique formula penetrates deep into the wood fibers and does not create a surface film. Unlike high-solid wood stains that simply coat the surface, Penofins Hardwood Finish, using sustainably harvested Brazilian Rosewood Oil, is the choice of wood experts who know that wood penetration is key to longevity and beauty. Penofin allows wood to breathe, important in working with exotic hardwoods such as mahogany, teak, Ipe, Brazillian Redwood, and many other species. Only Penofin Penetrating Oil Finish can meet the needs of hardwood in fiber protection, penetration, stabilizing, and nourishing. **This product may be subject to VOC shipping regulations.**


  • Wood stain especially formulated to penetrate dense hardwoods
  • Added ultraviolet protection
  • Transparent natural tone allows the beauty of wood to be seen
  • Used on some of the largest theme park boardwalks in the world
  • Advanced mildew protection

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.