Cantilever Wrap Around Floor Savers, Gray, 1in, 1000PK
Mfr # WRAPGY1-1K
Zoro # G716290068
product price: $867.99
/pk 1000, $0.87/ea
Free Shipping & Returns
Key Features
Width
1 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WRAPGY1-1K
Zoro #
G716290068
UPC #
595909559
Country of Origin
United States
Dimensions
Width
1 in
Details
Color
Gray
Description
Wrap-AroundFloor Saversfor cantilever chairs prevent damage and noise caused by chairs with cantilever bases. Designed with two types of pads, one for the toe and one for the heel, they protect floors from the entire base. Wrap-AroundFloor Saversfor cantilever chairs are easy to apply and feature a high quality vinyl wear cushion that evenly distributes weight, causing less wear to the pad and floor, and prolonging the life of the felt.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.