Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cantilever Wrap Around Floor Savers, Gray, 1in, 100PK

  • Mfr # WRAPGY1-B

  • Zoro # G216290117


product price: $95.49
/pk 100, $0.95/ea
Free Shipping & Returns

Key Features

Color
Gray
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRAPGY1-B
Zoro #
G216290117
UPC #
595909566
Country of Origin
United States

Dimensions

Width
1 in

Details

Color
Gray

Description

Wrap-AroundFloor Saversfor cantilever chairs prevent damage and noise caused by chairs with cantilever bases. Designed with two types of pads, one for the toe and one for the heel, they protect floors from the entire base. Wrap-AroundFloor Saversfor cantilever chairs are easy to apply and feature a high quality vinyl wear cushion that evenly distributes weight, causing less wear to the pad and floor, and prolonging the life of the felt.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.