Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CasterTire Floor Savers, White, 6in, 25PK

  • Mfr # Ctiretool-25

  • Zoro # G916290059


product price: $65.95
/pk 25, $2.64/ea

Key Features

Color
White
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Ctiretool-25
Zoro #
G916290059
UPC #
595908095
Country of Origin
United States

Dimensions

Width
6 in

Details

Color
White

Description

CasterTire Floor Savers convert damaging hard plastic casters into soft, quiet, floor saving wheels. Standard hard plastic caster wheels cause scratching and damage to VCT and hard surface floors by grinding in dirt and grit. Our universal CasterTire is made of soft non-marking vinyl and is recommended to protect all surfaces especially VCT, hardwood and ceramic tile.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.