CasterTire Floor Savers, White, 6in, 5PK
Mfr # Ctiretool-5
Zoro # G716290136
product price: $14.15
/pk 5, $2.83/eaKey Features
Width
6 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Ctiretool-5
Zoro #
G716290136
UPC #
595908071
Country of Origin
United States
Dimensions
Width
6 in
Details
Color
White
Description
CasterTire Floor Savers convert damaging hard plastic casters into soft, quiet, floor saving wheels. Standard hard plastic caster wheels cause scratching and damage to VCT and hard surface floors by grinding in dirt and grit. Our universal CasterTire is made of soft non-marking vinyl and is recommended to protect all surfaces especially VCT, hardwood and ceramic tile.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.