Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Formed Felt Floor Savers, 1in Square, 1000PK

  • Mfr # FF4-1K

  • Zoro # G016290164


product price: $566.99
/pk 1000, $0.57/ea
Free Shipping & Returns

Key Features

Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF4-1K
Zoro #
G016290164
UPC #
595940019
Country of Origin
United States

Dimensions

Width
1 in

Description

Formed Felt Floor Savers prevent floor damage and dramatically reduce noise created by moving furniture. The reinforced felt tip of these floor protectors creates added durability to withstand substantial wear and tear. The formed sides fit securely around chair and table legs to ensure they stay put while still allowing for simple furniture movement. Easy to install, all you have to do is peel back and apply it to a clean, dry surface.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.