Zoro Homepage

Slide-All Sliders, Brown, 4in, 100PK

  • Mfr # 131-B

  • Zoro # G816289085


product price: $182.99
/pk 100, $1.83/ea
Free Shipping & Returns

Key Features

Color
Brown
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
131-B
Zoro #
G816289085
UPC #
595196164
Country of Origin
United States

Dimensions

Width
4 in

Details

Color
Brown

Description

Slide-alls are available for hard surfaces & carpet. The felt versions are designed for hard floors and the plastic for carpet. Slide-All floor sliders make it easy to move furniture and equipment, protect carpet and flooring, and keep furniture joints from loosening. These furniture sliders feature specially formulated reusable sliding disks with a non-skid foam backing. Placed under heavy furniture and equipment, like sofas, file cabinets, bookcases, fitness equipment, and factory equipment, Slide-All sliders help move large items and helps prevent them from falling over while moving. They make it possible for one person to move things that might normally require two or three people when rearranging layouts for fitness centers, offices, or factories.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.