Zoro Homepage

EX-80C-24 VPR 4EVER Classic - 80Ah Lithium Battery

  • Mfr # EX-G24-80C

  • Zoro # G416139483


product price: $1,088.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Plastic
Depth
8.59 in
Length
10.24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX-G24-80C
Zoro #
G416139483
UPC #
859141006590
Country of Origin
China

Dimensions

Depth
8.59 in
Length
10.24 in

Details

Color
Black
Material
Plastic

Description

Engineered with LiFePO4 chemistry, an advanced lithium technology that optimizes power and performance, the VPR 4EVER battery strikes the perfect balance between price and performance. The Group 24 is available in 60Ah, 80Ah, and 95Ah. Youll be able to charge faster, stay longer and go further with this essential RV/Marine power upgrade.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.