Block Eraser, Felt, Gray
Mfr # 81505
Zoro # G1481426
product price: $4.45
/eaKey Features
Material
Felt
Color
Gray
Width
5 1/8 in
Height
1 1/4 in
Overall Length
5 1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81505
Zoro #
G1481426
UPC #
071641815056
Country of Origin
China
Dimensions
Width
5 1/8 in
Height
1 1/4 in
Overall Length
5 1/2 in
Overall Height
1 1/2 in
Details
Item
Dry Erase Eraser
Material
Felt
Color
Gray
Product Type
Dry Erase Eraser
Description
Eraser, Marker, Black Color
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.