Dry Erase Board Cleaner, 22 oz
Mfr # 1752229
Zoro # G0767532
product price: $11.49
/eaKey Features
Size
22 oz
Color
Blue
Removes
Dirt/Ghosting/Grease/Shadowing
For Use On
Dry Erase Boards
Product Type
Dry Erase Board Cleaner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1752229
Zoro #
G0767532
UPC #
071641010697
Country of Origin
United States
Dimensions
Size
22 oz
Details
Item
Dry Erase Board Cleaner
Color
Blue
Removes
Dirt/Ghosting/Grease/Shadowing
For Use On
Dry Erase Boards
Product Type
Dry Erase Board Cleaner
Compatible Product Type
Dry Erase Boards
Overall Volume
22 oz
Substances Removed
Ghosting, Grease
Description
Dry Erase Board Cleaner, Size 22 oz, Removes Dirt/Ghosting/Grease/Shadowing, For Use On Dry Erase Boards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.