Zoro Homepage

Dry Erase Marker Set, (12) Markers, Black

  • Mfr # 86001A

  • Zoro # G716546516


product price: $19.39

Key Features

Barrel Type
Standard
Number of Markers
12
Marker Ink Color
Black
Low Odor
Low Odor
Includes
(12) Markers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86001A
Zoro #
G716546516
UPC #
-
Country of Origin
United States

Details

Barrel Type
Standard
Number of Markers
12
Marker Ink Color
Black
Low Odor
Low Odor
Item
Dry Erase Marker Set
Includes
(12) Markers
Marker Cap
Capped
Standards
ASTM D-4236
Marker Tip
Fine
Erase Type
Dry Erase
Includes Eraser
Eraser Not Included
Toxicity
Non-Toxic

Description

Dry Erase Marker Set, Fine, Marker Cap Capped, Barrel Type Standard, Low Odor Low Odor, Marker Ink Color Black, Marker Set Ink Colors Not Applicable, Number of Markers 12, Standards ASTM D-4236, Includes (12) Markers, Package Quantity 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.