Dry Erase Marker Set, 4 Markers
Mfr # 80653A
Zoro # G616045287
product price: $9.85
/eaSold in multiples of 4 for $39.40
Key Features
Barrel Type
Standard
Marker Tip
Chisel
Standards
AP Nontoxic, ASTM D 4236
Marker Ink Color
Assorted
Marker Cap
Capped
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80653A
Zoro #
G616045287
UPC #
-
Country of Origin
United States
Details
Item
Dry Erase Marker Set
Barrel Type
Standard
Marker Tip
Chisel
Standards
AP Nontoxic, ASTM D 4236
Marker Ink Color
Assorted
Marker Cap
Capped
Number of Markers
4
Marker Set Ink Colors
Black, Blue, Green, Red
Metal Detectable
Not Metal Detectable
Includes Eraser
Eraser Included
Number of Tips
Single
Low Odor
Low Odor
Includes
(4) Markers, Cleaner Spray, Eraser
Toxicity
Toxic
Erase Type
Dry Erase
Washable
Washable
Description
Dry Erase Marker Set, Chisel, Marker Cap Capped, Barrel Type Standard, Low Odor Low Odor, Marker Ink Color Assorted, Marker Set Ink Colors Black, Blue, Green, Red, Number of Markers 4, Standards AP Nontoxic, ASTM D 4236, Includes (4) Markers, Cleaner Spray, Eraser
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.