Dry Erase Marker Set
Mfr # 86601A
Zoro # G415563586
product price: $10.65
/eaKey Features
Barrel Type
Standard
Marker Tip
Fine
Standards
AP Certified Nontoxic, ASTM D4236
Marker Ink Color
Assorted
Marker Cap
Capped
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86601A
Zoro #
G415563586
UPC #
00071641866010
Country of Origin
United States
Details
Item
Dry Erase Marker Set
Barrel Type
Standard
Marker Tip
Fine
Standards
AP Certified Nontoxic, ASTM D4236
Marker Ink Color
Assorted
Marker Cap
Capped
Number of Markers
8
Low Odor
Low Odor
Waterproof
Low Sodium Ink
Toxicity
Toxic
Marker Set Ink Colors
Black, Blue, Brown, Green, Orange, Pink, Purple, Red
Number of Tips
Single
Includes Eraser
Eraser Not Included
Erase Type
Dry Erase
Metal Detectable
Not Metal Detectable
Description
Dry Erase Marker Set, Fine, Marker Cap Capped, Barrel Type Standard, Low Odor Low Odor, Marker Ink Color Assorted, Marker Set Ink Colors Black, Blue, Brown, Green, Orange, Pink, Purple, Red, Number of Markers 8, Standards AP Certified Nontoxic, ASTM D4236, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.