Shop EXPO
See all product information
Create Account
Dry Erase Marker Set, Assorted Colors
- Mfr # 80678A
- Zoro # G323549597
product price:Â
$
12.65
/ea
Key Features
Marker Set Ink Colors
Black, Blue, Brown, Green, Orange, Purple, Red, Yellow
Toxicity
Non-Toxic
Includes
(8) Markers
Barrel Type
Standard
Includes Eraser
Eraser Not Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 80678A
- Zoro #
- G323549597
- UPC #
- -
- Country of Origin
- United States
- Item
- Dry Erase Marker Set
- Marker Set Ink Colors
- Black, Blue, Brown, Green, Orange, Purple, Red, Yellow
- Toxicity
- Non-Toxic
- Includes
- (8) Markers
- Barrel Type
- Standard
- Includes Eraser
- Eraser Not Included
- Marker Ink Color
- Assorted
Description
Dry Erase Marker Set, Chisel, Marker Cap Capped, Barrel Type Standard, Marker Ink Color Assorted, Marker Set Ink Colors Black, Blue, Brown, Green, Orange, Purple, Red, Yellow, Number of Markers 8, Standards Not Applicable, Includes (8) Markers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.