Dry Erase Markers, PK 4
Mfr # 86674A
Zoro # G316495658
product price: $5.59
/pk 4, $1.40/eaSold in multiples of 6 for $33.54
Key Features
Barrel Type
Standard
Marker Cap
Capped
Marker Tip
Fine
Number of Markers
4
Marker Ink Color
Black; Red; Green; Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86674A
Zoro #
G316495658
UPC #
00071641866744
Country of Origin
United States
Details
Barrel Type
Standard
Marker Cap
Capped
Marker Tip
Fine
Number of Markers
4
Marker Ink Color
Black; Red; Green; Blue
Includes
(4) Markers
Item
Dry Erase Markers
Includes Eraser
Eraser Not Included
Toxicity
Non-Toxic
Marker Set Ink Colors
Black, Blue, Green, Red
Description
Dry Erase Markers, Fine, Marker Cap Capped, Barrel Type Standard, Marker Ink Color Black; Red; Green; Blue, Marker Set Ink Colors Black, Blue, Green, Red, Number of Markers 4, Includes (4) Markers, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.