EXPO 4CT Assorted Bullet
Mfr # 82074A
Zoro # G316278046
product price: $6.19
/eaKey Features
Irradiated
Non-Irradiated
Marker Set Ink Colors
Black, Blue, Green, Red
X-Ray Detectable
Not X-Ray Detectable
Number of Markers
4
Marker Tip
Bullet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82074A
Zoro #
G316278046
UPC #
00071641820746
Country of Origin
United States
Details
Irradiated
Non-Irradiated
Marker Set Ink Colors
Black, Blue, Green, Red
X-Ray Detectable
Not X-Ray Detectable
Number of Markers
4
Marker Tip
Bullet
Toxicity
Non-Toxic
Number of Tips
Single
Washable
Washable
Metal Detectable
Not Metal Detectable
Item
Dry Erase Marker
Marker Cap
Capped
Marker Ink Color
Assorted
Includes Eraser
Eraser Included
Erase Type
Dry Erase
Low Odor
Low Odor
Barrel Type
Standard
Description
Dry Erase Marker, Bullet, Marker Cap Capped, Barrel Type Standard, Low Odor Low Odor, Marker Ink Color Assorted, Marker Set Ink Colors Black, Blue, Green, Red, Number of Markers 4, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.