Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Expo Dry Erase Board Eraser, Black, 1/Each

  • Mfr # BDEERASER

  • Zoro # G2288157


product price: $46.95
/ea

Key Features

Width
3"
Length
5"
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDEERASER
Zoro #
G2288157
UPC #
848109046372
Country of Origin
United States

Dimensions

Width
3"
Length
5"

Details

Item
Expo Dry Erase Board Eraser
Color
Black

Description

Expo Dry Erase Board Eraser

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.