Shop EXPO
See all product information
Create Account
Low-Odor Dry-Erase Marker, Fine Bullet Tip, Black, 12PK
Mfr # 86001A
Zoro # G323332830
product price:Â $33.49
/pk 12, $2.79/eaKey Features
Tip Size
Fine
Point Type
Bullet
Color
Black
Standards
ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
Ink Type
Dry Erase
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 86001A
- Zoro #
- G323332830
- UPC #
- 71641860018
- Country of Origin
- United States
Dimensions
- Tip Size
- Fine
Details
- Item
- Dry Erase Marker
- Point Type
- Bullet
- Color
- Black
- Standards
- ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
- Ink Type
- Dry Erase
- Marker Ink Color
- Black
- Marker Grade
- General Use
- Tip Style
- Bullet
- Marker Type
- Dry Erase
Description
Create high impact marks and track, schedule and present clearly. High-quality ink-delivery system ensures consistent, skip-free results, while bold, vivid colors make it easy to see what's written from a distance. EXPO Low-Odor Dry-Erase Markers always erase cleanly and easily from whiteboards and other non-porous surfaces such as porcelain, melamine and glass, simply with a dry cloth or a standard whiteboard eraser; but for optimal results, EXPO whiteboard erasers are recommended. As their ink is specially designed to be low-odor and quick drying, they're the perfect dry erase marker for use just about everywhere: classrooms, offices, homes, boardrooms and more.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.