Zoro Homepage

Low-Odor Dry-Erase Marker, Medium Bullet Tip, Black, PK12

  • Mfr # 82001

  • Zoro # G6100340


product price: $20.65
/pk 12, $1.72/ea

Key Features

Tip Size
Medium
Color
Black
Marker Tip
Bullet
Standards
ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
Weight
0.465 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82001
Zoro #
G6100340
UPC #
71641820012
Country of Origin
United States

Dimensions

Tip Size
Medium

Details

Item
Markers
Color
Black
Marker Tip
Bullet
Standards
ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
Weight
0.465 lbs
Marker Grade
General Use
Marker Ink Type
Dry Erase

Description

EXPO® Low-Odor Dry-Erase Marker, Medium Bullet Tip, Black, Dozen

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.