Zoro Homepage

Markers, Bullet Tip, 12 PK

  • Mfr # 16001

  • Zoro # G6102833


product price: $20.49
/pk 12, $1.71/ea

Key Features

Color
Black
Tip Size
Fine
Marker Tip
Bullet
Point Type
Bullet
Application
General Use
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16001
Zoro #
G6102833
UPC #
71641160019
Country of Origin
Mexico

Dimensions

Tip Size
Fine

Details

Item
Markers
Color
Black
Marker Tip
Bullet
Point Type
Bullet
Application
General Use
Standards
ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
Weight
0.271 lbs
Series
Vis-à-Vis
Marker Grade
General Use
Ink Type
Wet Erase

Description

EXPO® Vis-à-Vis Wet Erase Marker, Fine Bullet Tip, Black, Dozen


  • Designed specifically for acetate film.
  • Formulated for use around sources of intense heat.
  • Fine point for detailed marking.
  • Bold and bright colors.
  • Erases easily with a damp cloth.
  • Odorless and nontoxic.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.