
Multi Color Dry Erase Markers PK 12
Mfr # 81043A
Zoro # G715854889
product price: $19.29
/pk 12, $1.61/eaKey Features
Barrel Type
Standard
Marker Tip
Chisel
Standards
AP Certified Nontoxic, ASTM D4236
Marker Ink Color
Assorted
Marker Cap
Capped
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81043A
Zoro #
G715854889
UPC #
-
Country of Origin
United States
Details
Item
Dry Erase Marker Set
Barrel Type
Standard
Marker Tip
Chisel
Standards
AP Certified Nontoxic, ASTM D4236
Marker Ink Color
Assorted
Marker Cap
Capped
Number of Markers
12
X-Ray Detectable
X-Ray Detectable
Toxicity
Non-Toxic
Low Odor
Low Odor
Metal Detectable
Not Metal Detectable
Includes
(12) Markers
Erase Type
Dry Erase
Number of Tips
Single
Includes Eraser
Eraser Not Included
Marker Set Ink Colors
Black, Blue, Brown, Dark Brown, Dark Green, Light Blue, Light Green, Magenta, Orange, Pink, Purple, Red
Description
Dry Erase Marker Set, Chisel, Marker Cap Capped, Barrel Type Standard, Low Odor Low Odor, Marker Ink Color Assorted, Marker Set Ink Colors Black, Blue, Brown, Dark Brown, Dark Green, Light Blue, Light Green, Magenta, Orange, Pink, Purple, Red, Number of Markers 12, Standards AP Certified Nontoxic, ASTM D4236, Includes (12) Markers, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.