Shop EXPO
See all product information
Create Account
Wet Erase Marker, Capped, Wet Erase
- Mfr # 2134341A
- Zoro # G215563410
product price:Â
$
5.89
/ea
Key Features
Barrel Type
Standard
Marker Tip
Ultra Fine
Standards
AP Certified Nontoxic
Marker Ink Color
Assorted
Marker Cap
Capped
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2134341A
- Zoro #
- G215563410
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Wet Erase Marker
- Barrel Type
- Standard
- Marker Tip
- Ultra Fine
- Standards
- AP Certified Nontoxic
- Marker Ink Color
- Assorted
- Marker Cap
- Capped
- Number of Markers
- 4
- Includes
- (4) Markers
- Low Odor
- Low Odor
- Waterproof
- Smear-Resistant Ink
- Washable
- Washable
- Series
- Vis-a-Vis
- X-Ray Detectable
- Not X-Ray Detectable
- Includes Eraser
- Eraser Not Included
- Number of Tips
- Single
- Erase Type
- Wet Erase
- Marker Set Ink Colors
- Black, Blue, Green, Red
- Metal Detectable
- Not Metal Detectable
- Toxicity
- Non-Toxic
Description
Wet Erase Marker
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.