Wet Erase Marker Set
Mfr # 2134341A
Zoro # G516209765
product price: $5.15
/eaKey Features
Barrel Type
Standard
Marker Tip
Ultra Fine
Standards
AP Certified Nontoxic, ASTM D4236
Marker Ink Color
Assorted
Marker Cap
Capped
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2134341A
Zoro #
G516209765
UPC #
00071641160743
Country of Origin
Mexico
Details
Item
Wet Erase Marker Set
Barrel Type
Standard
Marker Tip
Ultra Fine
Standards
AP Certified Nontoxic, ASTM D4236
Marker Ink Color
Assorted
Marker Cap
Capped
Number of Markers
4
Washable
Washable
Marker Set Ink Colors
Black, Blue, Green, Red
Erase Type
Wet Erase
Low Odor
Low Odor
Series
Vis-a-Vis
Includes Eraser
Eraser Not Included
Number of Tips
Single
Metal Detectable
Not Metal Detectable
Toxicity
Toxic
Waterproof
Permanent Ink
Description
Wet Erase Marker Set, Ultra Fine, Marker Cap Capped, Barrel Type Standard, Low Odor Low Odor, Marker Ink Color Assorted, Marker Set Ink Colors Black, Blue, Green, Red, Number of Markers 4, Standards AP Certified Nontoxic, ASTM D4236, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.