Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Board CARE Dry Erase Surface Cleaner, 8 oz Spray Bottle

  • Mfr # 81803

  • Zoro # G701859980


product price: $4.79
/ea
Sold in multiples of 2 for $9.58

Key Features

For Use On
Aluminum; Ceramics; Enamel; Fiberglass; Laminates; Melamine; PET; Steel
Removes
Dry-Erase Inks; Shadows; Stains
Capacity
8 oz
Weight
0.598 lbs
Standards
ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81803
Zoro #
G701859980
UPC #
71641818033
Country of Origin
United States

Details

For Use On
Aluminum; Ceramics; Enamel; Fiberglass; Laminates; Melamine; PET; Steel
Removes
Dry-Erase Inks; Shadows; Stains
Capacity
8 oz
Weight
0.598 lbs
Standards
ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
Application
Dry Erase Board Cleaner/Conditioner

Description

Nontoxic formula makes this ideal for classrooms and conference rooms. Easily cleans and refreshes whiteboards--just spray and wipe with a soft cloth.


  • • Nontoxic cleaner for whiteboards that is perfect for classroom and conference room use.
  • • Cleans and refreshes whiteboards.
  • • Simply spray and wipe with a soft cloth.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.