Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

F150 6.5' 04-08

  • Mfr # 92790

  • Zoro # G610951287


product price: $499.99
/ea
Free Shipping & Returns

Key Features

Front Opening
Not Hinged In Front
Installation Type
Clamp-On
Locking Type
Tailgate Handle Lock
Finish
Matte
Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92790
Zoro #
G610951287
UPC #
750289927900
Country of Origin
United States

Details

Front Opening
Not Hinged In Front
Installation Type
Clamp-On
Locking Type
Tailgate Handle Lock
Finish
Matte
Material
Vinyl
Drilling Required
Drilling Not Required
Type
Soft Folding
Color
Black
Folds/Panels
2 Folds/ 3 Panels

Description

Soft Folding, 2 Folds/ 3 Panels, Not Hinged In Front, Does Not Work With Toolbox, Lockable via Tailgate Lock, Black, Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.