Zoro Homepage
This item is Discontinued.
Extech 25mm heavy duty fiber glass camera (30m) HDV-25CAM-30G

25mm heavy duty fiber glass camera (30m) (Discontinued)

  • Mfr # HDV-25CAM-30G
  • Zoro # G4023853
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDV-25CAM-30G
Zoro #
G4023853
UPC #
793950632512
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
1 yr
Camera Diameter
0.98 in
Manufacturer Warranty Length
1/2 yr
Shaft Length
98 3/8 ft

Details

Item
Videoscope Camera Head
Features
Heavy Duty Fiber Glass Cable For Long Distances, VGA Resolution (640 x 480)
For Use With
HDV600 Series Borescopes
Includes
30m Fiberglass Cable
Accessory Type
Borescope Camera 25mm
Field of View
73 Degrees
Compatible with Series
HDV600
Minimum Focus Distance
2.36 in
Compatible with Brand
Teledyne Flir
Camera Pixel Resolution
640 x 480

Description

Videoscope Camera Head, Compatible with Series HDV600, Compatible with Brand Teledyne Flir, Shaft Length 98 3/8 ft, Field of View 73 Degrees , Camera Pixel Resolution 640 x 480, Minimum Focus Distance 2.36 in, Includes 30m Fiberglass Cable, Camera Diameter 0.98 in, Manufacturer Warranty Length 1/2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.