Zoro Homepage

407780A Sound Level Meter W/NIST

  • Mfr # 407780A-NIST

  • Zoro # G511248387


product price: $2,043.99
/ea
Free Shipping & Returns

Key Features

Includes
Adjustment Screwdriver, Carrying Case, Microphone, USB Cable, Windscreen
Response Time
Fast, Impulse, Slow
Frequency Weighting
A, C
Standards
CE
Interface
USB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
407780A-NIST
Zoro #
G511248387
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturer Warranty Length
2 yr

Details

Item
Sound Level Meter
Includes
Adjustment Screwdriver, Carrying Case, Microphone, USB Cable, Windscreen
Response Time
Fast, Impulse, Slow
Frequency Weighting
A, C
Standards
CE
Interface
USB
Features
Bar Graph Display, Data Logging
Batteries Included
Yes
Sound Level Measurement Resolution
0.1 dB
Range Type
Auto, Manual
Minimum Frequency Measurement
31.5 Hz
Product Type
Sound Level Meter
Output Type
AC Analog, DC Analog
Number of Digits
4
Calibration Certificate Type
NIST
Maximum Frequency Measurement
8 kHz
Number of Records Stored
32,000
Includes Software
Software Included
Maximum Sound Level Measurement
130 dB
Digital Display Screen Type
LCD with Backlight
Sound Level Measurement Accuracy
+/-1.5 dB
Minimum Sound Level Measurement
30 dB

Description

Sound Level Meter, Includes Adjustment Screwdriver, Carrying Case, Microphone, USB Cable, Windscreen, Digital Display Screen Type LCD with Backlight, Frequency Weighting A, C, Maximum Frequency Measurement 8 kHz, Maximum Sound Level Measurement 130 dB, Minimum Frequency Measurement 31.5 Hz, Minimum Sound Level Measurement 30 dB, Number of Records Stored 32,000, Sound Level Measurement Accuracy +/-1.5 dB, Sound Level Measurement Resolution 0.1 dB, Interface USB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.