Zoro Homepage
This item is Discontinued.
Extech 5.5mm Flex Camera w/long Dpth of Fld(3m) HDV-5CAM-3F

5.5mm Flex Camera w/long Dpth of Fld(3m) (Discontinued)

  • Mfr # HDV-5CAM-3F
  • Zoro # G3597291
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDV-5CAM-3F
Zoro #
G3597291
UPC #
793950635032
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
1 yr

Details

Item
Borescope Camera 5.5mm
Features
Flexible Cable For Easy Bending, QVGA Resolution (640 x 480)
For Use With
HDV600 Series Borescopes
Includes
Camera and Cable

Description

Borescope Camera 5.5mm, Features Flexible Cable For Easy Bending, QVGA Resolution (640 x 480), Includes Camera and Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.