Zoro Homepage
This item is Discontinued.
Extech 5.5mm Flex Camera w/Macro lens (1m) HDV-5CAM-1FM

5.5mm Flex Camera w/Macro lens (1m) (Discontinued)

  • Mfr # HDV-5CAM-1FM
  • Zoro # G3662653
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDV-5CAM-1FM
Zoro #
G3662653
UPC #
793950635018
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
1 yr
Camera Diameter
0.22 in
Manufacturer Warranty Length
1/2 yr
Shaft Length
3 5/16 ft

Details

Item
Videoscope Camera Head
Features
Flexible Cable For Easy Bending, QVGA Resolution (640 x 480)
For Use With
HDV600 Series Borescopes
Includes
One Meter Semi-Rigid Cable Length
Accessory Type
Borescope Camera 5.5mm
Compatible with Brand
Teledyne Flir
Maximum Focus Distance
2.36 in
Field of View
65 Degrees
Camera Pixel Resolution
640 x 480
Minimum Focus Distance
0.79 in
Compatible with Series
HDV600

Description

Videoscope Camera Head, Compatible with Manufacturer Model Number HDV600, Compatible with Series HDV600, Compatible with Brand Teledyne Flir, Shaft Length 3 5/16 ft, Field of View 65 Degrees , Camera Pixel Resolution 640 x 480, Minimum Focus Distance 0.79 in, Maximum Focus Distance 2.36 in, Includes One Meter Semi-Rigid Cable Length, Camera Diameter 0.22 in, Manufacturer Warranty Length 1/2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.