Zoro Homepage

AC Circuit Analyzer, 90 to 240V

  • Mfr # CT70

  • Zoro # G0353473


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Safety Rating
CAT II 300V
Standards
CE, cETLus
Indicator
LCD
Frequency Range
45 to 65 Hz
Load Current
12 A, 15 A, 20 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT70
Zoro #
G0353473
UPC #
793950000700
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
2 yr
Tool Width
2.8 in
Tool Height
2 in
Tool Length
8 in

Details

Item
Receptacle Tester with GFCI
Safety Rating
CAT II 300V
Standards
CE, cETLus
Indicator
LCD
Frequency Range
45 to 65 Hz
Load Current
12 A, 15 A, 20 A
Voltage
90 to 240V AC
Voltage Drop
0.1% to 99.9%
Includes
AC Test Cord
Ground Impedance
0.00 to 1 ohm
Features
Displays Peak Line Voltage and Frequency
Voltage Accuracy
+/-10%
Wiring Alerts
GFCI Trip Current, GFCI Trip Time, Hot, Neutral and Ground Impedance, Hot/Ground Reverse, Neutral to Ground Voltage, Open Ground
Testing Functions
AC Line Voltage, Voltage Drop and Line Impedance
For Voltage Range
90 to 240V AC
Tester Type
GFCI & AC Circuit Analyzers
Display Type
Digital
Alert Type
Digital Display
CAT Safety Rating
CAT II 300V
Frequency Rating
45 to 65 Hz
Display Screen Type
LCD

Description

Receptacle Tester with GFCI, Alert Type Digital Display, CAT Safety Rating CAT II 300V, Display Screen Type LCD, Display Type Digital, Features Displays Peak Line Voltage and Frequency, For Voltage Range 90 to 240V AC, Frequency Rating 45 to 65 Hz, Ground Impedance 0.00 to 1 ohm, Includes AC Test Cord, Load Current 12 A, 15 A, 20 A, Maximum Tension Measurement Not Applicable, Minimum Tension Measurement Not Applicable, NEMA Plug Configuration Not Applicable, Tester Type AC Circuit Analyzer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.