Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
407113-NIST
Zoro #
G8995427
UPC #
793950411131
Country of Origin
Taiwan, Province of China
Dimensions
Manufacturers Warranty Length
3 yr
Cord Length
3.9 ft
Probe Size
2.80 in dia
Display Size
1.4 in
Probe Diameter
2.8 in
Battery Size
9V
Manufacturer Warranty Length
3 yr
Description
Anemometer, Minimum Velocity Measured 100 fpm, Probe Diameter 2.8 in, Probe Type Rotating Vane, Maximum Velocity Measured 6,890 fpm, Minimum Dew Point Measured Not Applicable, Minimum Hot Wire Probe Length Not Applicable, Minimum Operating Temperature 32 Degrees F, Minimum Relative Humidity Measured Not Applicable, Includes Carrying Case, Holster with Stand, Relative Humidity Accuracy Not Applicable, Temperature Accuracy +/-1.5 Degrees F, Wind Speed Units ft/min, km/hr, knot, m/sec, mph
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.